SCHOOL BUS YELLOW SILICONE 305 mL
892.5717
- UNSPSC 31211501
Delivery
In stock delivery from our warehouses.
School Bus Yellow Silicone is a flexible, durable, RTV adhesive with a wide variety of sealing and bonding use. It will adhere to metal, wood, glass, porcelain, plastic, painted surfaces, ceramic and rubber.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.6 pieces in stock at Mississauga, ON as of 4:54 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 10.3 fl oz |
| EAN | 4058794057560 |
Applications
Sealing leaks and drafts in windshields, body side window, rear windows and doors. Seals flashing and warning light signals. Use as a body seam sealer, seal internal and external body patches, seal wiring harnesses. Insulates electrical components
Instructions
Use with a standard caulking gun. Make sure the surface is clean and dry before applying
Notices
Do not use for head gaskets. Product is not paintable. Not suitable for use below waterline marine applications
Documents & Videos
Review(s)
2019-05-28
Decent; thicker than your typical tube products.